Beli rfid reader di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BLUEBIRD Handheld RFID Reader
    Mulai

    Rp18.999.900

    BLUEBIRD Handheld RFID Reader
    Deskripsi:
    - Long range and high-speed RFID reading: RFR900 combines high-speed reading with the ability to read over 600 tags per second with an extended reading distance of up to six meters. In addition, RFR900 is able to store over 40,000 RFID tags in batch mode. - Ergonomic RFID pistol grip : RFR900 enables you to add long range UHF RFID reading capability to EF400, EF500, EF500R, BP30, and BM180. Need to read barcodes too? Just press the button on the side of the mobile computer to switch between RFID and bar code scanning. - Smart charging : RFR900 can be charged with Bluebird’s touch mobile computer series (EF500, EF500R, EF400 and BP30), making charging easier and more conventient.
    atribut:
    • Data Capture: 1D/2D imager
    • RFID Performance: Fastest Read Rate : 900+ Tag/Sec, Read Range : 20+ ft. / 6+ m.
    • Pairing: Bluetooth
    • Compatible Host Devices: EF400, EF500, EF500R
    • Battery: 3.64v, 3050mAh
    • Dimensions (mm): 127.9x70x146.2
  2. IDEC RFID Reader (Pembaca RFID)
    Mulai

    Rp9.299.900

    IDEC RFID Reader (Pembaca RFID)
    atribut:
    • Product Type: RFID Reader
  3. Zebra Technologies Fixed RFID Reader
    Mulai

    Rp20.999.900

    Zebra Technologies Fixed RFID Reader
    Deskripsi:
    Fixed RFID Reader
  4. IDEC RFID Tag Card (Kartu Tag RFID)
    Mulai

    Rp559.900

    IDEC RFID Tag Card (Kartu Tag RFID)
    Deskripsi:
    ø22 Smart RFID Reader
    atribut:
    • Product Type: RFID Tag
  5. FUJITSU Mechanism Printer USB/Serial
    Mulai

    Rp7.299.900

    FUJITSU Mechanism Printer USB/Serial
    Deskripsi:
    3inch Print Width with 6inch Paper Roll Supply Module Receipt/Ticket/Barcode/Auto-Cutter Thermal Printer with AC Adapter
  6. Imager RFID Reader/Writer
    Mulai

    Rp44.999.900

    Imager RFID Reader/Writer
    atribut:
    • Power Supply: Lithium Ion battery
    • Humidity Range: 5 to 95% (No condensation)
    • Charging method: Micro USB Connector Charging
    • Dust-Proof Drip-Proof Performance: IP 65
    • Frequency UHF Band (MHz): 860 to 960
    • Output Wattage (mW): 200
    • Package Size (mm): 65x150x30
    • Usable Temperature Range: -20 to + 50° C
  7. OMRON RFID system V680S series
    Mulai

    Rp1.099.900

    OMRON RFID system V680S series
    atribut:
    • Protection Class: IP68 (IEC60529 standard), oil resistance IP67G equivalent (JIS C 0920: 2003 Annex 1), IPX9K (DIN 40 050 standard)
    • Data Retention: 10 years after data writing (85 ℃ or less)
    • Vibration Resistance: 10 to 2000Hz Double amplitude 1.5mm Acceleration 150m/s2 , XYZ directions 15 minutes each for 10 minutes, no abnormalities
    • Service Life: (Memory) 1 trillion times for each block (85°C or less) Number of accesses: 1 trillion times
    • Ambient Relative Humidity (RH): 35 to 85
    • Case Material: PPS resin
    • Material (Filled Resin): Metal Compatible
    • Memory Capacity : 2000 bytes (user area)
    • Metal mounting: Material (Molding)
    • Operating Ambient Temperature (°C): -20 to +85 (no freezing)
    • Shape Size (mm): 40x40x5
    • Shock Resistance (m/s2): Apply 500 impacts in each direction of X, Y, Z 3 times each 18 times in total
    • Storage Temperature (°C): -40 to +125 (without freezing)
    • Type: Memory / FRAM
  8. Zebra Technologies RFID Label Tag
    Mulai

    Rp3.399.900

    Zebra Technologies RFID Label Tag
    Deskripsi:
    MOQ Per pcs These RFID labels are designed for use with standard RFID readers stocked in a variety of inlay types and sizes. They are available in paper and synthetic materials that work on non-metallic surfaces, plastics or corrugate. ZBR2000 Zebra-branded inlay: High sensitivity with a read range up to 20m in free space to deliver consistent, reliable performance and help you achieve a better ROI.
    atribut:
    • Size (inch): 4x6
    • Number of Labels: 1000
  9. POSTEK RFID Barcode Label Printer
    Mulai

    Rp20.999.900

    POSTEK RFID Barcode Label Printer
    Deskripsi:
    Throughout our product development, The idea behind G Series has never wavered: to craft the ultimate desktop experience with industrial features and performance. Introducing the new G Series RFID printer, the advanced UHF RFID technologies are integrated into the compact structural design, but it supports industrial and exceptional performance of the machine.Inheriting from our pursuit of excellence, and with the integration of advanced UHF RFID Encoding & Printing technologies, the new G Series RFID printer carry out tasks with great consistency and speed throughout its performance, bring the effcient and precise print solution for your demand. This time, we made a great step forward. The new G series RFID printer will provide excellent printing experience to you.
  10. ELECTRON UHF RFID Integrated Reader
    Mulai

    Rp3.499.900

    ELECTRON UHF RFID Integrated Reader
    atribut:
    • Antenna (dBi): 8 (effective range 6-8 meters)
    • Dimensions (mm): 235x235x57
    • Frequency (MHz): 902-928
    • Interface: RS232, RS485, Wiegand, TCP/IP
    • Power Supply (V): 9 DC (includes 220V AC to 9V DC adapter)
    • RF Output Power (dBm): 0-30 (adjustable)
    • Work Mode: Auto-running, Interactive, Trigger-activated
  11. WEIDMULLER RFID Reader Component
    Mulai

    Rp3.599.900

    WEIDMULLER RFID Reader Component
    atribut:
    • Color: Black
    • Height (mm): 65
    • Width (mm): 110
    • Depth (mm): 20.5
    • Operating Temperature (°C): -25 to 55
    • Storage Temperature (°C): -40 to 65
    • Frequency (MHz): 13.56
    • Housing main material: PC GF20
    • Humidity at Operating Temperature (%RH): 30-95
    • Input Voltage (V): 12 DC ± 10%
    • Max. Coverage (mm): 50
    • Maximum Storage Temperature (°C): 65
    • Minimum Storage Temperature (°C): -40
    • Operating Altitude (m): ≤ 3000
    • Power Consumption (W): max. 1
    • Radio Technology: NFC
    • Supported Protocols: Mifare classic
    • Surge Voltage Category: III
    • Type of Mounting: Screw mounting
  12. OMRON RFID System Connector Cover V680S Series
    Mulai

    Rp1.499.900

    OMRON RFID System Connector Cover V680S Series
    atribut:
    • Installation: 4 screws fixed, but 2 places are fixed together with the reader/writer mounting screws
  13. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  14. Zebra Technologies RFID Mobile Computer
    Mulai

    Rp60.999.900

    Zebra Technologies RFID Mobile Computer
    Deskripsi:
    The Zebra MC3300 is the real deal when it comes to delivering real-world productivity. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivaled OneCare support. The MC3300 makes it easy to migrate to the next generation in mobility business platforms — Android. The same operating system that took the consumer world by storm is now fortified for business, providing a next-generation platform for warehouse mobility.
    atribut:
    • Battery: Extended Battery
    • Connectivity: Bluetooth, Wi-Fi (802.11)
    • Durability: Rugged
    • Features/Includes: RFID Reader
    • Flash Memory (GB): 32
    • Geographical Availability: Rest of World
    • Keypad: 47-Key Alpha-Numeric
    • Operating System: Android w/ GMS
    • Scanner Range: Short Range
    • Scanner Type: Imager
  15. Sandisk Extreme Pro SDXC SDXXY
    Mulai

    Rp1.499.900

    Sandisk Extreme Pro SDXC SDXXY
    atribut:
    • Dimensions (mm): 4x6
    • Write Speed (MB/s): 90
    • Read Speed (Mb/s): 170
    • Video Speed: UHS-I,V30,U3
    • Class: C10
  16. Zebra Technologies RFID Antenna
    Mulai

    Rp4.499.900

    Zebra Technologies RFID Antenna
    Deskripsi:
    High Performance Dual Antenna
Daftar Harga rfid reader Terbaru October 2026
BLUEBIRD Handheld RFID ReaderRp18.999.900
IDEC RFID Reader (Pembaca RFID)Rp9.299.900
Zebra Technologies Fixed RFID ReaderRp20.999.900
IDEC RFID Tag Card (Kartu Tag RFID)Rp559.900
FUJITSU Mechanism Printer USB/SerialRp7.299.900
Imager RFID Reader/WriterRp44.999.900
OMRON RFID system V680S seriesRp1.099.900
Zebra Technologies RFID Label TagRp3.399.900
POSTEK RFID Barcode Label PrinterRp20.999.900
ELECTRON UHF RFID Integrated ReaderRp3.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)